Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell Diamond-Plate Spongecote Mat 415.916X3X5BK - 36X60" - Black

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Wearwell Diamond-Plate Spongecote Mat 415.916X3X5BK - 36X60" - Black

Item #: WBB2046766

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Wearwell Diamond-Plate Spongecote Mat - 36X60" - Black

An exceptionally buoyant mat, WEARWELL Diamond-Plate SpongeCote Mats feature raised deck-plate diamond-embossed surface for slip-resistance. Grease- and chemical-resistant, and non-flammable. Koroseal vinyl surface is bonded to a super resilient -3/8" thick Nitricell base. Place in dry work areas. Beveled safety borders.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDWearwell
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER415.916x3x5BK
    • SIZEStock Size
    • SURFACEDiamond Plated
    • THICKNESS INCHES9/16
    • REFERENCE # 415

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed