Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Coast Guard Starter Rug 20" x 30"
See all 789 items in product family

US Coast Guard Starter Rug 20" x 30"

Item #: WBB497616

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 43%
Price: $ 17.00
Product Information
Customer Review
Product Q&A
Accessories
US Coast Guard Starter Rug 20"x30"

Decorate your home or office with area rugs by FANMATS. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES30
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • DESCRIPTIONStarter Mat
    • MANUFACTURERS PART NUMBER6128
    • PACKAGE QUANTITY1
    • STYLEUS Coast Guard
    • TYPEMilitary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed