

 |
Browse Mats & Carpets (10,320 Items) |
|
 |
Polyvinyl Clear Floor Covering 7-1/2'X20' Rib Pattern |
| |
|
 |
|
 |
|
 |
|
|
|
Polyvinyl Clear Floor Covering 7-1/2'X20' Rib Pattern
|
Availability: Usually ships in 21 to 24 days
Stock No: WB269090
|
|
|
|
Our Price: $275.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
VINYL FLOOR COVERINGS
Clear Floor Covering – Ribbed Pattern
Vinyl floor covering is ideal for garage flooring and auto shops. Designed for both industrial and commercial flooring. This 0.055” thick protective polyvinyl floor covering improves traction. Ultra durable floor covering hides cracks and stains while reducing the amount of dirt tracked from outdoors. Solid vinyl floor covering prevents concrete deterioration and provides a moisture and vapor barrier to ensure long-lasting durability. Non-porous surface allows easy clean up with just soap and water. This floor covering is easy to cut for custom fit and installs easily with no adhesives. Clear Floor Covering shows off your beautiful floor while protecting epoxy, tile, paint and stains damage. Ribbed surface channels liquids and debris out of the garage. 5 Year Limited Warranty.
|
| Product Specifications |
| LENGTH FEET |
20 |
| WIDTH FEET |
7-1/2 |
| COLOR FINISH |
Clear |
| CONSTRUCTION |
Polyvinyl |
| SURFACE |
Rib |
| THICKNESS INCHES |
0.055 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|