

 |
Browse Mats & Carpets (9,210 Items) |
|
 |
Polyvinyl Floor Covering 10' X 24' Rib Pattern Green |
| |
|
 |
|
 |
|
 |
|
|
|
Polyvinyl Floor Covering 10' X 24' Rib Pattern Green
|
Availability: Usually ships in 14 to 17 days
Stock No: WB239704GN
|
|
|
|
Our Price: $527.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
POLYVINYL FLOOR COVER PROTECTION
Rib Pattern
Designed for both industrial and commercial applications including garages and auto shops, these .075” thick protective floor pads provide an attractive pattern design and improves traction. Hides cracks and stains while reducing amount of dirt tracked from outdoors. Solid polyvinyl matting prevents concrete deterioration and provides a moisture and vapor barrier to ensure long life of your floors. Non-porous surface allows easy clean-up; cleans easily with soap and water. Easy installation with no need for adhesives. Easy to cut for custom fit.
|
| Product Specifications |
| LENGTH FEET |
24 |
| WIDTH FEET |
10 |
| COLOR FINISH |
Forest Green |
| CONSTRUCTION |
Polyvinyl |
| SURFACE |
Rib |
| THICKNESS INCHES |
0.075 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|