Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, 1012 Series, ESD Square Edge, 48"W X 36"D, Gray
See all 228 items in product family

Stackbin Workbench, 1012 Series, ESD Square Edge, 48"W X 36"D, Gray

Item #: WBB746580

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $724.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, 1012 Series, ESD Square Edge, 48"W X 36"D, Gray

This mobile workbench frame is fully arc welded, and constructed with 2" x 2" 16 gauge box tube adjustable height leg members that are joined together with 16 gauge formed steel aprons. All box tube workbenches have a welded footrest which also helps reinforce the table frame. All accessories from drawers to overhead structure and accessories will be able to bolt onto any of these workbenches. All the full welded frames ship fully assembled.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES35-1/4 to 40-1/4
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION16 Ga. Box Tube W/16 Ga. Apron Full Arc Welded W/Bolted Casters
    • MANUFACTURERS PART NUMBERE4836-1012-GY
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS175
    • SERIES1012 Series
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23