Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 2012 Series, ESD Square Edge, 48"W X 30"D, Blue
See all 204 items in product family

Stackbin Workbench, 2012 Series, ESD Square Edge, 48"W X 30"D, Blue

Item #: WBB747097

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $533.00
Product Information
Customer Review
Product Q&A
Stackbin, 2012 Series, ESD Square Edge, 48"W X 30"D, Blue

This table has all the same construction as the 2011 Series worktable with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 Series workbench is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES36-1/4 to 47-1/4
    • CAPACITY LBS1,000
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer
    • MANUFACTURERS PART NUMBERE4830-2012-BL
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS150
    • SERIES2012 Series
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:25