Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Adjustable Height (1,192)
Remove
Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue
Remove

      Items
Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue


Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue
Gray Frame Shown
Stackbin Workbench, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB747812
Price: $1,653.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 2500 Series, Electric Lift, Hardboard Over Stainless, 60"W X 30"D, Blue

Mobile height adjustable work table takes height adjustability to a new level, with the addition of an electric hydraulic lift mechanism that offers 12 inches of stroke with the push of a button. The "H-Frame" base makes this workbench a solid structural table which is necessary for any mobile application.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 34-3/4 to 42
CAPACITY LBS 1000
COLOR FINISH Blue
BRAND Stackbin
CONSTRUCTION 14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer & Lift
MANUFACTURERS PART NUMBER S6030-2500-E
TOP CONSTRUCTION Hardboard over Stainless
WEIGHT LBS 225
TOP THICKNESS INCHES 1-3/4
SERIES 2500 Series Electric Lift


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackbin 4-5PSH-BL 4 Way Adjustable Spool Holder, 52"W X 12"D, Blue

Stackbin 4-5PSH-BL 4 Way Adjustable Spool Holder, 52"W X 12"D, Blue

From $62.95
select
Qty: Add to Cart
Stackbin 4-2CTU-CTRU-BL Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Blue

Stackbin 4-2CTU-CTRU-BL Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Blue

From $114.95
select
Qty: Add to Cart
Stackbin 4-6DDPSR-24-BL Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Blue

Stackbin 4-6DDPSR-24-BL Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Blue

From $115.95
select
Qty: Add to Cart
Stackbin 4-6BWB-BL Below Top Spool Holder, 64"W, Blue

Stackbin 4-6BWB-BL Below Top Spool Holder, 64"W, Blue

From $46.95
select
Qty: Add to Cart
Stackbin 4-CTU-BL Straight Uprights Pair, Blue

Stackbin 4-CTU-BL Straight Uprights Pair, Blue

From $35.95
select
Qty: Add to Cart
Stackbin 4-SMSH-BL Side Mount Spool Holder, Blue

Stackbin 4-SMSH-BL Side Mount Spool Holder, Blue

From $125.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)