Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 2500 Series, Hardboard, 48"W X 36"D, Black
See all 228 items in product family

Stackbin Workbench, 2500 Series, Hardboard, 48"W X 36"D, Black

Item #: WBB747845

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,226.00
Product Information
Customer Review
Product Q&A
Stackbin, 2500 Series, Hardboard, 48"W X 36"D, Black

Mobile height adjustable work table takes height adjustability to a new level, with the addition of a hydraulic lift mechanism that offers 12 inches of stroke and is available with electronic and manual hand crank operation. The "H-Frame" base makes this workbench a solid structural table which is necessary for any mobile application.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES34-3/4 to 42
    • CAPACITY LBS1,000
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Formed Stringer
    • MANUFACTURERS PART NUMBERH4836-2500-BK
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS183
    • TOP THICKNESS INCHES1-3/4
    • SERIES2500 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:64