Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Adjustable Height (1,192)
Remove
Stackbin Workbench, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray
Remove

      Items
Stackbin Workbench, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray Stackbin Workbench, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray


Stackbin Workbench, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray
Stackbin Workbench, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB748296
Price: $386.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 3512 Series, Steel Square Edge, 60"W X 36"D, Gray

This mobile table is constructed with 14 gauge fully arc welded legs that are joined together with a stringer. All of these work benches have 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. We include a 12" lower shelf that can be mount in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24"Deep bottom shelf can always replace the half depth shelf for an additional cost.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 36
HEIGHT INCHES 35-1/4 to 40-1/4
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer & Casters
MANUFACTURERS PART NUMBER ES6036-3512
TOP CONSTRUCTION Steel Square Edge
WEIGHT LBS 130
SERIES 3512 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-5PSH-GY 4 Way Adjustable Spool Holder, 52"W X 12"D, Gray

Stackbin 4-5PSH-GY 4 Way Adjustable Spool Holder, 52"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-2CTU-CTRU-GY Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Gray

Stackbin 4-2CTU-CTRU-GY Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Gray

From $114.95
select
Qty: Add to Cart
Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

From $125.95
select
Qty: Add to Cart
Stackbin 4-CTU-GY Straight Uprights Pair, Gray

Stackbin 4-CTU-GY Straight Uprights Pair, Gray

From $35.95
select
Qty: Add to Cart
Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

From $115.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)