Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Mobile Workbench with Security Cabinet - ESD Safety Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

60"W x 30"D Mobile Workbench with Security Cabinet - ESD Safety Edge - Tan

Item #: WB249219TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 582.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOBILE HEAVY DUTY SECURITY CABINET BENCHES
1-1/4” Thick Safety Edge ESD Top
Enclosed cabinet is made with heavy gauge steel to provide security for all your storage needs. Easily transport your workbench where you need it using 5” phenolic casters with brakes. Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. Offers 2000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Powder coat finish. 15 year limited warranty. Quick and easy assembly.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS2,000
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL249129TN
    • TOP CONSTRUCTIONESD Safety Edge
    • TOP COLORWhite
  • 1-1/4" thick top with a safety edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result