Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Mobile Workbench with Security Cabinet - Maple Butcher Block Square Edge -Tan

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

72"W x 30"D Mobile Workbench with Security Cabinet - Maple Butcher Block Square Edge -Tan

Item #: WB249206TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 624.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOBILE HEAVY DUTY SECURITY CABINET BENCHES
1-3/4" Thick Square Edge Maple Top
Enclosed cabinet is made with heavy gauge steel to provide security for all your storage needs. Easily transport your workbench where you need it using 5" phenolic casters with brakes. Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H. Offers 2000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Powder coat finish. 15 year limited warranty. Quick and easy assembly.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS2,000
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL249206TN
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • MATERIALMaple
  • 1-3/4" thick top with a square edge features kiln-dried hardwood that is electronically cured for a sanded smooth finish.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Hard to put together

Your review: It said easy assembly. I don't agree that it's easy assembly. Took me a few hours with some help. Nice product though.!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result