Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Mobile Workbench with Security Cabinet - Plastic Laminate Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

72"W x 30"D Mobile Workbench with Security Cabinet - Plastic Laminate Square Edge - Tan

Item #: WB249204TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $611.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOBILE HEAVY DUTY SECURITY CABINET BENCHES
1-5/8” Thick Square Edge Plastic Top
Enclosed cabinet is made with heavy gauge steel to provide security for all your storage needs. Easily transport your workbench where you need it using 5” phenolic casters with brakes. Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. Offers 2000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Powder coat finish. 15 year limited warranty. Quick and easy assembly.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS2,000
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL249204TN
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:25