Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Cabinet  Site Workbench Station - 96"W x 36"D x 90"H

Mobile Cabinet Site Workbench Station - 96"W x 36"D x 90"H

Item #: WB249894

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,365.00
Product Information
Customer Review
Product Q&A
Accessories
MOBILE CABINET SITE WORKBENCH STATION
Mobile Cabinet Site Workbench Station Offers A Complete Workstation On The Go.

Move your work place where it's needed with this mobile workstation. Mobile cabinet station opens up to provide a full, functional workspace with built-in storage and light kit. Double cabinet doors on upper and lower compartments have a 3-point locking system with padlockable handle for security. Open front lower storage compartment located under work surface provides convenient storage for large equipment and supplies. Upper compartment with work surface and storage hutch includes a pegboard center panel and 3 fixed height shelves on each side. Pegboard accepts Peg Hooks (sold separately) for hanging storage of tools. Fluorescent light fixture enhances illumination, even in poorly lit work environments. Moves easily on 6 casters (4 swivel, 2 rigid). End casters include brakes for stationary positioning.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES90
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY4
    • MANUFACTURERS PART NUMBER87.6-WBMT-366-CA
    • MODEL249894
    • SHELF QUANTITY6
    • WEIGHT LBS1657
    • OVERALL HEIGHT98

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!