Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Fixed Height (361)
Remove
Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84
Remove

      Items
Little Giant®  Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84 Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84


Little Giant®  Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84
Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB298889
Price: $964.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 42 x 84

Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height. Includes heavy duty drawer: 26" x 20"D x 6"H (Center Mount) with padlock hasp.

Product Specifications
LENGTH INCHES 84
WIDTH INCHES 42
HEIGHT INCHES 34
CAPACITY 10,000 Top / 500 Lower
COLOR FINISH Gray
BRAND Little Giant
CASTER 6" w/Floor-Lock
CONSTRUCTION Welded Steel
LEG TYPE Fixed
MANUFACTURERS PART NUMBER WW4284-HD-6PHFL
SHELF QUANTITY 1 Lower
SHELF CLEARANCE INCHES 25


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 x 36 Maple Square Edge Mobile Production Bench-Blue

72 x 36 Maple Square Edge Mobile Production Bench-Blue

From $579.95
More Info
Add to Cart
60 x 30 Maple Square Edge Mobile Production Bench-Blue

60 x 30 Maple Square Edge Mobile Production Bench-Blue

From $499.95
More Info
Add to Cart
60 x 30 Maple Square Edge Mobile Bench-Fixed Height - 1 3/4" Top

60 x 30 Maple Square Edge Mobile Bench-Fixed Height - 1 3/4" Top

From $307.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)