Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Fixed Height (361)
Remove
Little Giant® Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60
Remove

      Items
Little Giant®  Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60 Little Giant® Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60


Little Giant®  Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60
Little Giant® Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB298733
Price: $510.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Mobile W/B, Back/End Stop, Riser Shelf, Fixed Ht., 28 x 60

Formed 12 gauge steel tops are double reinforce and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Ship fully assembled. Mobile models: 5" swivel urethane casters with one-step brake system that locks down wheel and swivel simultaneously.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 28
HEIGHT INCHES 48
CAPACITY 1200
COLOR FINISH Gray
BRAND Little Giant
CASTER 5" Poly w/ Total-Lock
CONSTRUCTION Welded Steel
LEG TYPE Fixed
MANUFACTURERS PART NUMBER WM-2860-E-R
SHELF QUANTITY 1/2 Shelf


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 x 36 Maple Square Edge Mobile Production Bench-Blue

72 x 36 Maple Square Edge Mobile Production Bench-Blue

From $579.95
More Info
Add to Cart
60 x 30 Maple Square Edge Mobile Production Bench-Blue

60 x 30 Maple Square Edge Mobile Production Bench-Blue

From $499.95
More Info
Add to Cart
60 x 30 Maple Square Edge Mobile Bench-Fixed Height - 1 3/4" Top

60 x 30 Maple Square Edge Mobile Bench-Fixed Height - 1 3/4" Top

From $307.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)