Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Leg Work Bench


(3,086 Items)
Sub Category
Adjustable Height (1,151)
Remove
60 X 30 Plastic Safety Edge Top Workbench W/ Adj Legs- Tan
Remove

      Items
60 X 30 Plastic Safety  Edge Top Workbench W/ Adj Legs- Tan 60 X 30 Plastic Safety Edge Top Workbench W/ Adj Legs- Tan


60 X 30 Plastic Safety  Edge Top Workbench W/ Adj Legs- Tan
60 X 30 Plastic Safety Edge Top Workbench W/ Adj Legs- Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB225227TN
Price: $328.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60 X 30 Plastic Safety  Edge Top Workbench W/ Adj Legs- Tan Workbench Drawer Tan Lower Shelf Tan 60 Inch Riser Tan 60 Inch
 
select
select
select

60 X 30 Plastic Safety Edge Top Workbench W/ Adj Legs- Tan

Workbench Drawer Tan

Lower Shelf Tan 60 Inch

Riser Tan 60 Inch

Total for 4 items is $547.80

Product Information
Product Q&A
Write A Review

PREMIUM WORKBENCH
Built to last a lifetime! Heavy-duty 14-gauge steel legs with additional horizontal struts for maximum strength and rigidity. Leg levelers to provide a stable even worksurface. 16-gauge riser with 2 shelves and dividers provides 3 equal storage compartments. Durable powder coat enamel finish for ultimate scratch chip resistance. To create nothing less than the best value, the premium bench combines heavy-duty construction with versatile accessories and the most popular top surface. Perfect for standing or seated jobs. Features 14-gauge 3" wide legs that adjust from 31-3/4" to 35-3/4" on 1" increments and a 15-gauge support stringer. Double reinforced bracing provides support for two lower shelves and adds rigidity to legs.
PLASTIC is easy to care for and dependable.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 31-3/4 to 35-3/4
COLOR FINISH Tan
ASSEMBLY Unassembled
BRAND Global equipment
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 225227tn
MODEL 225227TN
TOP CONSTRUCTION Plastic Laminate Safety Edge
WEIGHT LBS 130


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Back And End Stop Tan 30x60

Back And End Stop Tan 30x60

From $37.95
select
Qty: Add to Cart
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)