

 |
Browse Open Leg Work Bench (1,568 Items) |
|
 |
72" W x 30" D x 1-1/4" H Safety Edge Work Bench - Plastic Fixed Height |
| |
|
 |
|
 |
|
 |
|
|
|
72" W x 30" D x 1-1/4" H Safety Edge Work Bench - Plastic Fixed Height
|
Availability: Usually ships same day
Stock No: WB318567
|
|
|
|
Our Price: $110.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SAFETY EDGE
WORKBENCHES
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Fixed legs feature double electrical knockouts and all-welded channel construction. Top thickness 1-1/4". Dimensions: 72"W x 30"D x 30"H.
|
| Product Specifications |
| WIDTH INCHES |
72 |
| DEPTH INCHES |
30 |
| HEIGHT INCHES |
33-1/4 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Unassembled |
| LEG TYPE |
Fixed |
| TOP THICKNESS INCHES |
1-1/4 |
| TOP CONSTRUCTION |
Plastic Laminate Safety Edge |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|