Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 30 Maple Butcher Block Square Edge top with open Leg
See all 4 items in product family

72 x 30 Maple Butcher Block Square Edge top with open Leg

Item #: WB249494

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $404.95
Product Information
Customer Review
Product Q&A
Accessories
Maple Top Stainless Steel Work Benches, Open Leg

This 72"W x 30"D Open Leg bench has 1-3/4 thick square edge Maple Topfinished with a penetrating mineral oil protectant. Legs are made of 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8" dia. tubular legs include adjustable leveling feet. Measures 35-3/4"H overall. Open Leg includes cross-bracing for rigidity.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • BRANDJohn Boos
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DESCRIPTIONOpen Leg Bench
    • Base Model Number249494
    • MATERIALMaple
    • HEIGHT INCHES (FIXED LEG)34

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Tacky branding - everything else is very nice

Your review: I gave it a good soaking with about 20 oz of mineral oil (all sides) after it arrived per the John Boos instructions it came with. Looks nice and still has the wood feel unlike what a varnish would leave.

Pros: NICE TOP AND A SOLID FRAME. ACTUAL TOP THICKNESS IS 1.66" WHICH YOU CAN SAY ROUNDS UP TO 1 3/4"

Cons: GLOBAL'S NAME, PHONE NUMBER AND WEBSITE ARE BRANDED ON BOTH LONG EDGES. I WAS HOPING IT WAS JUST ONE THAT I WOULD PUT AGAINST THE WALL. WILL SAND IT OFF (WHILE STILL MAKING THE EDGE LOOK STRAIGHT) WHICH WILL TAKE SOME TIME.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can wheels be used with this table's legs? If so, which wheels or casters?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:60