Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Leg Work Bench


(3,086 Items)
Sub Category
Fixed Height (1,907)
Remove
Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue
Remove

      Items
Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue


Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue
Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB530702
Price: $720.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Blue

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features conductive top. Dimensions: 60" x 30" x 29".

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 29
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Equipto
CONSTRUCTION Steel
TOP CONSTRUCTION ESD Safety Edge
TYPE Open Leg Bench
WEIGHT LBS 102-4/5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 X 36 Maple Square Edge Work Bench- Fixed Height - 1 3/4" Top

72 X 36 Maple Square Edge Work Bench- Fixed Height - 1 3/4" Top

From $333.95
More Info
Add to Cart
72 X 36 Plastic Square Edge Work Bench- Fixed Height - 1-5/8" Top

72 X 36 Plastic Square Edge Work Bench- Fixed Height - 1-5/8" Top

From $211.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)