Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Open Leg Bench w/Shelf and ESD Safety Edge Top- 60x30x29, Green

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Open Leg Bench w/Shelf and ESD Safety Edge Top- 60x30x29, Green

Item #: WBB530703

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 765.00
Product Information
Customer Review
Product Q&A
Open Leg Bench w/Shelf and Conductive Top- 60x30x29, Green

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features conductive top. Dimensions: 60" x 30" x 29".

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • TOP CONSTRUCTIONESD Safety Edge
    • TYPEOpen Leg Bench
    • WEIGHT LBS102-4/5
    • HEIGHT INCHES (FIXED LEG)29

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result