Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Leg Work Bench


(3,086 Items)
Sub Category
Fixed Height (1,907)
Remove
Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray
Remove

      Items
Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray


Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray
Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB530330
Price: $905.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Open Leg Bench w/Shelf and Conductive Top- 96x30x31-1/4, Dove Gray

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features conductive top. Dimensions: 96" x 30" x 31-1/4".

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 30
HEIGHT INCHES 31-1/4
COLOR FINISH Dove Gray
ASSEMBLY Unassembled
BRAND Equipto
CONSTRUCTION Steel
TOP CONSTRUCTION ESD Safety Edge
TYPE Open Leg Bench
WEIGHT LBS 135-5/9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 X 36 Maple Square Edge Work Bench- Fixed Height - 1 3/4" Top

72 X 36 Maple Square Edge Work Bench- Fixed Height - 1 3/4" Top

From $333.95
More Info
Add to Cart
72 X 36 Plastic Square Edge Work Bench- Fixed Height - 1-5/8" Top

72 X 36 Plastic Square Edge Work Bench- Fixed Height - 1-5/8" Top

From $211.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)