Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fort Knox Pegboard Shelf, 22"W x 5"D x 3/4"H, Black
See all 6 items in product family

Fort Knox Pegboard Shelf, 22"W x 5"D x 3/4"H, Black

Item #: WBB481404

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.48 Save up to 61%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Fort Knox Pegboard Shelf, 22"W x 5"D x 3/4"H, Black

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major comopnent to be utilized stand alone or in conjunction with any of the other major components.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFKWS22ME-HT
    • PACKAGE QUANTITY1
    • SHELF QUANTITY1
    • WEIGHT LBS2.9
    • ITEM DESCRITIONPegboard Shelf
    • ACCESSORY WIDTH INCHES22
    • ACCESSORY DEPTH INCHES5
    • ACCESSORY HEIGHT INCHES1
    • SHELF CAPACITY LBS45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!