Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Double Pedestal Bench A-16, Plastic Laminate Safety Edge, 72"W X 36"D, Black
See all 144 items in product family

Stackbin Workbench, Double Pedestal Bench A-16, Plastic Laminate Safety Edge, 72"W X 36"D, Black

Item #: WBB751814

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $970.00
Product Information
Customer Review
Product Q&A
Stackbin, Double Pedestal Bench A-16, Plastic Laminate Safety Edge, 72"W X 36"D, Gray

This drawer pedestal bench includes (2) pedestals with (5) 16" long roller bearing drawers each having a 75# capacity. One pedestal has (2) 11" high x 16" long file drawers and the other has (2) 5" and (1) 11" high x 16" long drawers. All drawer pedestals ship out fully assembled and just need to be mounted to the bottom of the work bench top. All roller bearing drawers are 14" wide (inside) and all drawer cabinets measure 15 1/2" wide x 29 3/4" deep.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS500
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONFIGURATION2 Drawers/3 Drawers
    • CONSTRUCTION16 & 18 Gauge Steel Spot Welded & Bolted
    • DRAWER QUANTITY(2) 11"H X 16"L File / (2) 5"H, (1) 11"H
    • MANUFACTURERS PART NUMBER7-12636C-BK
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS340
    • TOP THICKNESS INCHES1-3/4
    • DRAWER LENGTH16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:23