Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pedestal Work Benches


(2,081 Items)
Sub Category
Heavy Duty Pedestal Workbench (1,400)
Remove
Stackbin Workbench, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Black
Remove

      Items
Stackbin Workbench, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Black Stackbin Workbench, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Black


Stackbin Workbench, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Black
Stackbin Workbench, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB752540
Price: $821.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, Double Pedestal Bench B-16, Plastic Laminate w/T Molding, 48"W X 30"D, Gray

This drawer pedestal workstation includes (2) pedestals with (7) 16" long roller bearing drawers each having a 75# capacity. One pedestal has (2) 3", (1) 5", and (1) 11" high x 16" long drawers and the other has (2) 5" and (1) 11" high x 16" long drawers. All drawer pedestals ship out fully assembled and just need to be mounted to the bottom of the work surface. All roller bearing drawers are 14" wide (inside) and all drawer cabinets measure 15 1/2" wide x 29 3/4" deep.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 30
HEIGHT INCHES 30-1/4
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONFIGURATION 4 Drawers/3 Drawers
CONSTRUCTION 16 & 18 Gauge Steel Spot Welded & Bolted
DRAWER QUANTITY (2) 3"H, (1) 5"H, (1) 11"H / (2) 5"H, (1) 11"H
TOP CONSTRUCTION Plastic Laminate w/T Molding
WEIGHT LBS 270
TOP THICKNESS INCHES 1-1/4
DRAWER LENGTH 16
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin Workbench, Double Pedestal Bench B-16, Butcher Block Square Edge, 72"W X 36"D, Gray

Stackbin Workbench, Double Pedestal Bench B-16, Butcher Block Square Edge, 72"W X 36"D, Gray

From $1,044.00
More Info
Add to Cart
Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

From $732.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)