Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pedestal Work Benches


(2,081 Items)
Sub Category
Heavy Duty Pedestal Workbench (1,400)
Remove
Stackbin Workbench, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray
Remove

      Items
Stackbin Workbench, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray Stackbin Workbench, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray


Stackbin Workbench, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray
Stackbin Workbench, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB751823
Price: $773.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, Pedestal Bench # 2-23, Butcher Block Square Edge, 60"W X 30"D, Gray

This single pedestal workbench contains (4) 5" high drawers that are 23" long and have 20" extension roller bearing drawer slides. Drawer pedestals ship fully assembled and have a 30 1/4" standard height (without worksurface). All pedestal benches allow the addition of any of the workbench accessories we offer at any time.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 30-1/4
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONFIGURATION 4 Drawers/Open Leg
CONSTRUCTION 16 & 18 Gauge Spot Welded
DRAWER QUANTITY (4) 5"H
TOP CONSTRUCTION Butcher Block Square Edge
WEIGHT LBS 330
TOP THICKNESS INCHES 1-3/4
COLOR Gray
DRAWER LENGTH 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin Workbench, Double Pedestal Bench B-16, Butcher Block Square Edge, 72"W X 36"D, Gray

Stackbin Workbench, Double Pedestal Bench B-16, Butcher Block Square Edge, 72"W X 36"D, Gray

From $1,044.00
More Info
Add to Cart
Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

Fort Knox Workbench Pedestal-3 Drawer,18"x24"x 32",Black Body, Red Doors, 1-Wide

From $732.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)