Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pedestal Work Benches


(2,081 Items)
Sub Category
Premium Pedestal Workbenches (139)
Remove
60"L Power Riser
Remove

      Items
60"L Power Riser 60"L Power Riser


60"L Power Riser
Electric Power Riser Shelf Electric Power Riser Shelf Electric Power Riser Shelf Electric Power Riser Shelf    
see additional photos
60"L Power Riser
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB607701
Price: $87.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

POWER RISER
60" in length power riser includes eight grounded outlet wiring kit, circuit breaker, pilot light, 8 ft. grounded cord and plug. 15 amps, 115V. 18"H x 15"D.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 15
HEIGHT INCHES 18
COLOR FINISH GRAY
ASSEMBLY UNASSEMBLED
CONSTRUCTION STEEL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


60"L Power Riser

60"L Power Riser

From $87.95
More Info
Add to Cart
72"L Power Riser

72"L Power Riser

From $99.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)