Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60x30x35.25 Cabinet & Leg workstation w/1 drawer, back & end stops/butcher block top
See all 18 items in product family

60x30x35.25 Cabinet & Leg workstation w/1 drawer, back & end stops/butcher block top

Item #: WBB507885

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,338.94 Save up to 9%
Price: $1,224.00
Product Information
Customer Review
Product Q&A
Adding storage capacity to your Lista Industrial Workbench means having what's important to the job right within arm's reach, saving time and effort. Workbench consists of one leg and one cabinet pedestal for high-density drawer storage with 1 drawer and a lockable shelf compartment. Workstation is 60" long with butcher block top.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES37-1/4
    • CAPACITY2000
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DRAWER QUANTITY1
    • LEG TYPEFixed
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONHardwood Butcher Block
    • WEIGHT LBS450
    • TOP THICKNESS INCHES1.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:68