Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60x30x47.25 (2) Cabinet workstation w/7 drawers, adj. riser shelf/butcher block top
See all 48 items in product family

60x30x47.25 (2) Cabinet workstation w/7 drawers, adj. riser shelf/butcher block top

Item #: WBB507894

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,360.13 Save up to 9%
Price: $ 2,156.00
Product Information
Customer Review
Product Q&A
Double your high-density under-bench storage when you specify two cabinet pedestals to support your technical furniture worksurface. You get a high-functioning workspace with storage for all the tools and parts you need close at hand. Consists of two narrow width cabinet pedestals for high-density drawer storage with 7 drawers, including 2 file drawers and an adjustable riser shelf. Workstation is 60" long with butcher block top.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES47-1/4
    • CAPACITY1000
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • DOOR QUANTITY--
    • DRAWER QUANTITY7
    • LEG TYPEFixed
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONHardwood Butcher Block
    • WEIGHT LBS665
    • TOP THICKNESS INCHES1.75"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed