Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pedestal Work Benches


(2,081 Items)
Sub Category
Extra Deep (483)
Remove
60x30x47.25 Cabinet & Leg workstation w/4 drawers, adj. riser shelf/static dis. top
Remove

      Items
60x30x47.25 Cabinet & Leg workstation w/4 drawers, adj. riser shelf/static dis. top 60x30x47.25 Cabinet & Leg workstation w/4 drawers, adj. riser shelf/static dis. top


60x30x47.25 Cabinet & Leg workstation w/4 drawers, adj. riser shelf/static dis. top
60x30x47.25 Cabinet & Leg workstation w/4 drawers, adj. riser shelf/static dis. top
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB507771
Price: $1,724.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Get workspace utility, versatility and more with technical furniture consisting of one panel leg and one narrow width cabinet pedestal for high-density drawer storage with 4 drawers and an adjustable riser shelf. Workstation is 60" long with static dissipative top.
Product Specifications
WIDTH INCHES 60"
DEPTH INCHES 30"
HEIGHT INCHES 47.25"
CAPACITY 1000
ASSEMBLY Unassembled
BRAND Lista
CONSTRUCTION Steel
DOOR QUANTITY --
DRAWER QUANTITY 4
LEG TYPE Fixed
SHELF QUANTITY 1
TOP CONSTRUCTION Static Dissipative Laminate Over Wood Core
WEIGHT LBS 489
TOP THICKNESS INCHES 1.5625"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Technical Workbench w/3 Drawer Cabinets, Plastic Laminate Top - Gray

Technical Workbench w/3 Drawer Cabinets, Plastic Laminate Top - Gray

From $1,679.00
More Info
Add to Cart
72x30 Square Plastic Pedestal Workbench with 9 Drawers

72x30 Square Plastic Pedestal Workbench with 9 Drawers

From $1,587.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)