Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60x30x50.75 Cabinet & Leg mobile workbench w/4 drawers, stat. riser shelf/wood & pressed wood top
See all 32 items in product family

60x30x50.75 Cabinet & Leg mobile workbench w/4 drawers, stat. riser shelf/wood & pressed wood top

Item #: WBB507869

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,857.72 Save up to 9%
Price: $1,698.00
Product Information
Customer Review
Product Q&A
Get workspace mobility, utility, versatility and more with Lista's mobile industrial workbench. Workbench consists of one mobile leg and one mobile cabinet pedestal for high-density drawer storage with 4 drawers and stationary riser shelf with full rear panel. Workstation is 60" long with wood and pressed wood top and end stops.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES50-3/4
    • CAPACITY2000
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • DOOR QUANTITY--
    • DRAWER QUANTITY4
    • LEG TYPEFixed
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS569
    • TOP THICKNESS INCHES1.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:66