Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72x30x37.25 Cabinet & Leg mobile workbench w/4 drawers, butcher block top
See all 32 items in product family

72x30x37.25 Cabinet & Leg mobile workbench w/4 drawers, butcher block top

Item #: WBB507730

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,840.35 Save up to 9%
Price: $ 1,682.00
Product Information
Customer Review
Product Q&A
Accessories
Get workspace mobility, utility, versatility and more with Lista's mobile industrial workbench. Workbench consists of one mobile leg and one mobile cabinet pedestal for high-density drawer storage with 4 drawers. Workstation is 72" long with butcher block top.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES37-1/4
    • CAPACITY2000
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • DOOR QUANTITY--
    • DRAWER QUANTITY4
    • LEG TYPEFixed
    • SHELF QUANTITY--
    • TOP CONSTRUCTIONHardwood Butcher Block
    • WEIGHT LBS512
    • TOP THICKNESS INCHES1.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the drawer sizes? Are they fully extending? What assembly is required?

Question Asked By: Don , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result