Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72x30x64.75 Cabinet & Leg workstation w/4 drawers, stat. riser shelf, 2 ovhd cabs/static dis. top
See all 24 items in product family

72x30x64.75 Cabinet & Leg workstation w/4 drawers, stat. riser shelf, 2 ovhd cabs/static dis. top

Item #: WBB507835

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,739.83 Save up to 9%
Price: $ 2,503.00
Product Information
Customer Review
Product Q&A
Get workspace utility, versatility, and more with technical furniture consisting of one panel leg and one narrow width cabinet pedestal for high-density drawer storage with 4 drawers and a stationary riser shelf with louvered back panel and two 16" high overhead cabinets. Workstation is 72" long with static dissipative top.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES64-3/4
    • CAPACITY1000
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • DOOR QUANTITY--
    • DRAWER QUANTITY4
    • LEG TYPEFixed
    • SHELF QUANTITY--
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS650
    • TOP THICKNESS INCHES1.5625"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed