Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workbench Accessory Back Stop For Riser
See all 60 items in product family

Workbench Accessory Back Stop For Riser

Item #: WB651459

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
72" RISER BACK AND END STOPS
Workbench Accessory Back And End Stops For Riser. Baked enamel finish. Easy assembly. 72"L x 3"H

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES3
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONSTRUCTIONSteel
    • MODEL651459
    • WEIGHT LBS15
    • ACCESSORY HEIGHT INCHES3
    • ACCESSORY WIDTH INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!