Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold UL1090BD Multi-Outlet Power Unit, 125V, 15A, 16"L, 4 Outlets, 15' Cord

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Wiremold UL1090BD Multi-Outlet Power Unit, 125V, 15A, 16"L, 4 Outlets, 15' Cord

Item #: WBB872199

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Wiremold UL1090BD Multi-Outlet Power Unit, 125V, 15A, 16"L, 4 Outlets, 15' Cord

Features

  • Surge protection
  • EMI/RFI noise reduction
  • Space saving low profile
  • Protection indication
  • Resettable circuit breaker
  • Product warranty

Product Specifications

    • AMPS15
    • BRANDWiremold
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERUL1090BD
    • RECEPTACLES4
    • PACKAGE QUANTITY1
    • RECEPTACLESimplex
    • STRIP LENGTH INCHES16
    • SERIESWorkstation Power Solutions
    • VOLTAGE RATING120
    • ENVIRONMENTAL CONDITIONSDry Interior Locations
    • APPLICATIONCommercial, Office, Residential
    • FREQUENCY RATING60Hz
    • CABLE SIZE15'
    • MOUNTINGSnap On/Slide Off
    • DIMENSIONS16-1/8" X 2" X 1-3/4"
    • PHASESingle
    • JOULES / DISCHARGE CURRENT3kA
    • MATERIALAluminum
    • CORD LENGTH FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed