Relays
Features
Number Of Relays
Type
Brand
Certifications
Voltage
Length
Mounting Location
Depth
Width
Height
Color
Price
RIB® Enclosed Solid-Core AC Sensor RIBXK420-20, 0-20A, 4-20mA Transmitter Output, Wire Leads
Advance Controls 135827 RHUS-5-4.8 Adjustable 3 Pole - Three Phase Thermal Overload Relay
Advance Controls 135810 RHUS-5-4.0 Adjustable 2 Pole - Single Phase Thermal Overload Relay
Advance Controls 105705,Industrial Relay,96 Series,DPDT,Blade Terminal,Top MTD Flange,Coil 24 VAC
RIB® Enclosed Polarized Track Mount Relay RIBMN24C-FA, 2.75", 15A, SPDT, 24VAC/VDC
RIB® Enclosed Solid-Core AC Sensor RIBXKA, .5-150A, SPST, Adjustable, Wire Leads, 30VAC/DC
Advance Controls 135823 RHUS-5-2.0 Adjustable 3 Pole - Three Phase Thermal Overload Relay
Advance Controls 135815 RHUS-5-12.5 Adjustable 2 Pole - Single Phase Thermal Overload Relay
Advance Controls 135824 RHUS-5-2.5 Adjustable 3 Pole - Three Phase Thermal Overload Relay
Advance Controls 135831 RHUS-5-12.5 Adjustable 3 Pole - Three Phase Thermal Overload Relay
RIB® Enclosed Split-Core AC Sensor RIBXG420-50, Fixed, 1-50A, 4-20mA Transmitter, Wire Leads
RIB® Panel Internal Current Transducer W/Relay RIBMX24BF, 4", Fixed, 20A, SPDT, 24VAC/DC
RIB® Enclosed Solid-Core AC Sensor RIBXKF, .25-150A, SPST, Fixed, Wire Leads, 30VAC/DC
RIB® Panel I/O Expander RIBMN24Q2C, 2.75", 15A, 2-SPDT, 24VAC/DC, 0-5VDC Control W/MT212-4
RIB® Panel I/O Expander RIBMN24Q4C-PX, 2.75", 15A, 4-SPDT, 24VAC/DC, 0-10VDC Control W/MT212-6
RIB® Enclosed Solid-Core AC Sensor RIBXK420-100, 0-100A, 4-20mA Transmitter Output, Wire Leads