Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Service Bench


(324 Items)
Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays
Remove

      Items
Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays


Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays
Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB366802
Price: $639.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

H. Wilson Mobile Work Center with 18 Single Extra Wide Light Gray Storage Trays

The metal storage racks are manufactured from 1" square steel tube with an epoxy powder coat paint finish. The unique tray runner module allows for it to be fixed to the welded tray rack framework maintaining the units strength and structural integrity. The top work surface is a sturdy dark gray wood laminate. The trays are manufactured from a High Impact Polystyrene. Dual identification labeling system making storage and retrieval of items simple. Reversal of the trays allow the use of either end of the tray, an Easy Peel stippled label area enables the application of adhesive labels that can be easily removed. Smooth internal surface of the trays allow for easy cleaning. Two column for Trays. Unit dimensions 43"W x 44 1/4"H x 19 1/4"D. Eighteen Primary Light Gray Trays- 18 1/2"x19 1/4"x 6 1/4"

Product Specifications
BRAND H. Wilson
COLOR FINISH Gray
CONSTRUCTION Steel
DEPTH INCHES 19-1/4
HEIGHT INCHES 44-1/4
MANUFACTURERS PART NUMBER CT182S18-LG
PACKAGE QUANTITY 1
TRAY CONSTRUCTION Polystyrene Plastic
TRAY COLOR Light Gray Bins
TRAY QUANTITY 18
DESCRIPTION Cart w/ 18 Single Extra Wide Trays
TOP CONSTRUCTION Laminate
WIDTH INCHES 43
WEIGHT LBS 55


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12-1/4" Lid Clear for Mobile Work Center Trays

12-1/4" Lid Clear for Mobile Work Center Trays

From $21.50
select
Qty: Add to Cart
18-1/2" Lid Clear for Mobile Work Center Trays

18-1/2" Lid Clear for Mobile Work Center Trays

From $34.95
select
Qty: Add to Cart
Tray Divider - One Large

Tray Divider - One Large

From $23.50
select
Qty: Add to Cart
Tray Divider - Two Equal Sections

Tray Divider - Two Equal Sections

From $23.50
select
Qty: Add to Cart
Tray Divider - One Large, Two Small Long

Tray Divider - One Large, Two Small Long

From $23.50
select
Qty: Add to Cart
Tray Divider - One Large, Two Small Wide

Tray Divider - One Large, Two Small Wide

From $23.50
select
Qty: Add to Cart
Tray Divider - Four Equal Sections

Tray Divider - Four Equal Sections

From $23.50
select
Qty: Add to Cart
Yellow Storage Single Extra Wide Tray for Mobile Work Center

Yellow Storage Single Extra Wide Tray for Mobile Work Center

From $45.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)