Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Technician Cart-22-1/4"W x 18-1/4"D x 34'H-Gloss Black
See all 24 items in product family

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34'H-Gloss Black

Item #: WBB380735

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 280.95
Product Information
Customer Review
Product Q&A
Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Gloss Black

Mini Technician Cart - Cart Locker design, All-welded frame, 2 shelves with 1-1/2 lip all sides, Top shelf mat, Storage drawer, Handle. 4 swivel casters, 22-1/4"W x 18-1/4"D x 34"H

Product Specifications

    • COLOR FINISHBlack
    • DEPTH INCHES18-1/4
    • DESCRIPTIONDeluxe Technician Cart
    • COLORGloss Black
    • WEIGHT LBS89
    • CONSTRUCTIONSteel
    • HEIGHT INCHES34
    • WIDTH INCHES22-1/4
    • DRAWER QUANTITY1
    • SHELF QUANTITY1
    • DOOR QUANTITY--
    • BRANDShure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!