Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Sebring Grey
See all 24 items in product family

Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Sebring Grey

Item #: WBB380781

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 284.95
Product Information
Customer Review
Product Q&A
Mini Technician Cart-22-1/4"W x 18-1/4"D x 34"H-Sebring Grey

Mini Technician Cart - Cart Locker design, All-welded frame, 2 shelves with 1-1/2 lip all sides, Top shelf mat, Storage drawer, Handle. 4 swivel casters, 22-1/4"W x 18-1/4"D x 34"H

Product Specifications

    • HEIGHT INCHES34
    • WEIGHT LBS89
    • WIDTH INCHES22-1/4
    • DOOR QUANTITY--
    • DRAWER QUANTITY1
    • DESCRIPTIONDeluxe Technician Cart
    • DEPTH INCHES18-1/4
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDShure
    • SHELF QUANTITY1
    • COLORSebring Grey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!