Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Service Bench


(324 Items)
Mobile Drawer Bench - 1 Cabinet Putty
Remove

      Items
Mobile Drawer Bench - 1 Cabinet Putty Mobile Drawer Bench - 1 Cabinet Putty


Mobile Drawer Bench - 1 Cabinet Putty
Mobile Drawer Bench - 1 Cabinet Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB184405
Price: $288.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mobile Drawer Bench

This versatile Mobile Drawer Bench provides secure storage where you need it. Portable cabinet bench is made using heavy gauge steel that withstands up to 1,000 lbs. Work surface top features raised retaining lips on 3 sides and a tubular steel push handle. Cabinet includes a locking chrome handle.

Product Specifications
STYLE 1 Door
DESCRIPTION Portable Cabinet
TYPE Polyurethane
DRAWER QUANTITY --
DOOR QUANTITY 1
WIDTH INCHES 21-3/4
MANUFACTURERS PART NUMBER PUB-24-D-PUTTY
HEIGHT INCHES 23-3/4
DEPTH INCHES 20
CONSTRUCTION Steel
CAPACITY LBS 1000
COLOR FINISH Putty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Shop Desk

Shop Desk

From $148.95
select
Qty: Add to Cart
Mobile Computer Cart - Black

Mobile Computer Cart - Black

From $257.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)