Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Drawer Bench - 4 Drawers Blue
See all 12 items in product family

Mobile Drawer Bench - 4 Drawers Blue

Item #: WBB184381

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $450.95
Product Information
Customer Review
Product Q&A
Accessories
Mobile Drawer Bench

This versatile Mobile Drawer Bench provides secure storage where you need it. Portable cabinet bench is made using heavy gauge steel that withstands up to 1,000 lbs. Work surface top features raised retaining lips on 3 sides and a tubular steel push handle. Drawers include padlockable loops and drawer pull handles.

Product Specifications

    • MANUFACTURERS PART NUMBERPUB-24-4DR-LTBLUE
    • TYPEPolyurethane
    • DESCRIPTIONPortable Cabinet
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DOOR QUANTITY0
    • COLOR FINISHBlue
    • DEPTH INCHES20
    • WIDTH INCHES21-3/4
    • HEIGHT INCHES33
    • DRAWER QUANTITY4
    • STYLE4 Drawers
    • CAPACITY LBS1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27