Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shure Tech Select Cart-Portable, 29-1/2"W x 18-3/4"D x 34-7/8"H-Monaco Blue
See all 24 items in product family

Shure Tech Select Cart-Portable, 29-1/2"W x 18-3/4"D x 34-7/8"H-Monaco Blue

Item #: WBB380869

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 509.00
Product Information
Customer Review
Product Q&A
Shure Tech Select Cart-Portable, 29-1/2"W x 18-3/4"D x 34-7/8"H-Monaco Blue

Shure Tech Select Cart - Portable Cart, Locking Flip-up lid, (2) drawers, All welded construction for enhanced durability, Handle, Single lock secures drawers and top lid, Top shelf 4"D, Bottom shelf 1-1/2"D, 29-1/2"W x 18-3/4"D x 34"H

Product Specifications

    • WIDTH INCHES29-1/2
    • DOOR QUANTITY--
    • DRAWER QUANTITY2
    • DESCRIPTIONShure Tech Select Cart
    • SHELF QUANTITY1
    • COLORMonaco Blue
    • WEIGHT LBS105
    • HEIGHT INCHES34-7/8
    • DEPTH INCHES18-3/4
    • CONSTRUCTIONSteel
    • BRANDShure
    • COLOR FINISHBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed