Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Shelf Cabinet Shop Desk w/ 1 Drawer Gray
See all 33 items in product family

3 Shelf Cabinet Shop Desk w/ 1 Drawer Gray

Item #: WBB180329

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $486.95
Product Information
Customer Review
Product Q&A
Cabinet Shop Desk

This Cabinet Shop Desk provides secure storage space for tools and supplies. Lock up valuable tools and supplies when not in use inside the lower cabinet. This steel shop desk is made of 14 gauge steel top and sides. Cabinet includes channel reinforced doors with locking chrome handle for security. Cabinet includes three fixed height shelves. Top work surface has raised retaining lips on 3 sides. Includes one drawers. Drawers include recessed handles. Shop desk measures 36"W x 30"D x 48"H overall.

Product Specifications

    • WIDTH INCHES36
    • SHELF QTY3
    • MANUFACTURERS PART NUMBER3136-GRAY
    • DOOR QTY2
    • DESCRIPTIONShop Cabinet Desk
    • CONSTRUCTIONSteel
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • BRANDPucel
    • DEPTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:21