Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8 Pigeon Hole Riser for 48"W Shop Desk - Putty

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

8 Pigeon Hole Riser for 48"W Shop Desk - Putty

Item #: WB190300PY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EXTRA WIDE SHOP DESK
8 Hole Riser
Pigeon Hole Riser shelf provides added work space to shop desks. Conveniently stores paper, magazines, binders and other literature or supplies. Easily attaches to work surface. Made of durable steel with powder coat finish. Includes 8 small pigeon hole compartments and allows a full width store compartment on bottom.

.

Product Specifications

    • WIDTH INCHES48
    • ASSEMBLYAssembled
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • COLORPutty
    • BRANDPucel
    • DEPTH INCHES9
    • HEIGHT INCHES11
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:21