Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Cabinet Shop Bench - 36"W x 19"D Gray
See all 33 items in product family

Heavy Duty Cabinet Shop Bench - 36"W x 19"D Gray

Item #: WBB179810

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $290.95
Product Information
Customer Review
Product Q&A
Heavy Duty Cabinet Shop Bench

This Heavy Duty Cabinet Bench provides a solid work surface and secure storage for valuable tools and equipment. Heavy duty shop desk is made using a 12 gauge steel top and 14 gauge steel leg panels. Steel shop desk withstands up to 3,000 lb. capacity. Steel top features raised retaining lips on 3 sides. Cabinet includes fixed height shelf. Channel reinforced doors include chrome locking handle for security. Measures 37"H overall

Product Specifications

    • WIDTH INCHES36
    • SHELF QTY1
    • MANUFACTURERS PART NUMBERC-1836-GRAY
    • COLOR FINISHGray
    • BRANDPucel
    • CAPACITY LBS3000
    • DOOR QTY2
    • DEPTH INCHES19
    • HEIGHT INCHES37
    • CONSTRUCTIONSteel
    • DESCRIPTIONShop Cabinet Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:44