Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shop Desks


(171 Items)
Vari-Tuff 4-Shelf Shop Desk
Remove

      Items
Vari-Tuff 4-Shelf Shop Desk Vari-Tuff 4-Shelf Shop Desk


Vari-Tuff 4-Shelf Shop Desk
Vari-Tuff 4-Shelf Shop Desk
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB351254
List Price $417.64    Save 12%
Price: $368.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Valley Craft Vari-Tuff 4-Shelf Shop Desk

Vari-TuffTM Mobile Shop Desk features four shelves and a locking drawer for versatility and mobility. 14-ga. steel construction. Shelving features 1.5" lips. Rolls on 3" rubber swivel casters. Coated in furniture-grade, baked-on gray enamel.

Product Specifications
WIDTH INCHES 27
TYPE Mobile 4-Shelf Shop Desk
HEIGHT INCHES 51
CONSTRUCTION Steel
BRAND Valley Craft
DEPTH INCHES 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Shop Desk

Shop Desk

From $148.95
More Info
Add to Cart
7 Drawer Shop Desk

7 Drawer Shop Desk

From $546.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)