Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Mobile Stainless Steel Table (9)
Remove
Mixer Table, Mobile, W/Tray Slides And Casters, 30" X 30", Galvanized Base
Remove

      Items
Mixer Table, Mobile, W/Tray Slides And Casters, 30" X 30", Galvanized Base Mixer Table, Mobile, W/Tray Slides And Casters, 30" X 30", Galvanized Base


Mixer Table, Mobile, W/Tray Slides And Casters, 30" X 30", Galvanized Base
Mixer Table, Mobile, W/Tray Slides And Casters, 30" X 30", Galvanized Base
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB579120
List Price $1,308.00    Save 56%
Price: $581.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mixer Table, Mobile, Tray Slides And Casters, 30" X 30", Galvanized Base

Features:

  • Mixer Table
  • Mobile
  • With Tray Slides And Casters
  • 30" X 30"
  • Galvanized Base
Product Specifications
WIDTH INCHES 30
DEPTH INCHES 30
HEIGHT INCHES 24
CAPACITY LBS 406
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel w/Galvanized Base
COLOR Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mobile Equipment Stand, 24" X 30", Counter Top Edge, Corner Bumper Guards, Push Handle, (2

Mobile Equipment Stand, 24" X 30", Counter Top Edge, Corner Bumper Guards, Push Handle, (2

From $558.00
More Info
Add to Cart
Mobile Drawer Cabinet, 21-1/4" X 25-1/4" X 30", Three Drawer Tier, 20" X 15" Drawers, S/S Top W/Coun

Mobile Drawer Cabinet, 21-1/4" X 25-1/4" X 30", Three Drawer Tier, 20" X 15" Drawers, S/S Top W/Coun

From $1,207.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)