BK Resources CTT-2424, 24" W  x 24" D 16 ga. Stainless Steel Workbench w/ Galvanized Legs & Shelf

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

BK Resources CTT-2424, 24" W x 24" D 16 ga. Stainless Steel Workbench w/ Galvanized Legs & Shelf

Item #: WBB1516246

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources CTT-2424, 24" W x 24" D 16 ga. Stainless Steel Workbench w/ Galvanized Base & Shelf

This Stainless Steel Workbench is easy to clean and great for food service and labatory applications. It features a 16 gauge industrial grade stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge 5","C" channel supports that also provide sound deadening and reduce vibrations. Included with the workbench are: 1 fully adjustable 18 gauge galvanized lower shelf, supported by 1-5/8" diameter galvanized legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 24"W x 24"D x 35"H

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35-1/2
    • CONSTRUCTION16 ga. Stainless Steel
    • MANUFACTURERS PART NUMBERCTT-2424
    • SHELF CONSTRUCTIONGalvanized
    • SHELF QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • WEIGHT LBS45
    • BRANDBK Resources
    • BACK SPLASH--
    • COLOR FINISHStainless Steel
    • CAPACITY LBS800
    • HEIGHT INCHES (FIXED LEG)35-1/2
    • LEG CONSTRUCTION1 5/8" Galvanized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!