Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy Work Table, 30"D Top, Without Splash, 48"W, Adjustable Galvanized Undershelf

Economy Work Table, 30"D Top, Without Splash, 48"W, Adjustable Galvanized Undershelf

Item #: WBB579172

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.00 Save up to 75%
Price: $161.95
Product Information
Customer Review
Product Q&A
Economy Work Table, 30" Depth Top, 48" Width, 18 Gauge Type 430 S/S Top

Features:

  • Economy Work Table
  • 30" Wide Top
  • Without Splash
  • 48" Long
  • Adjustable Galvanized Undershelf With Leg Collar
  • Galvanized Frame & Legs
  • 18 Gauge
  • Type 430 Stainless Steel Top

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CAPACITY300
    • CONSTRUCTIONStainless Steel
    • GAUGE18
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION18 Gauge/ 430 Series
    • UNDERSHELVES48X30
    • BRANDAdvance Tabco, Inc.
    • TOP SERIES430
    • LEGSNo
    • COLORSilver
    • DIAMETER INCHES30 x 48 x 35.5
    • BACK SPLASH--
    • STAINLESS SERIES18 Gauge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:68