Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3TCBV-2460 60"W x 24"D Stainless Steel Countertop with 4" Backsplash
See all 89 items in product family

Aero Manufacturing 3TCBV-2460 60"W x 24"D Stainless Steel Countertop with 4" Backsplash

Item #: WBB205461

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $510.00
Product Information
Product Q&A
Accessories
Stainless steel Countertop with 4" Backsplash 60"W x 24"D

Stainless steel work tables feature a heavy duty poly cutting board work top. Top is reinforced with 16 gauge Type 304 stainless steel. Includes 4" backsplash. Tops include a V-countertop edge on three sides to eliminate spillage. Welded construction provides extra strength and durability. Measures 60"W x 24"D. NSF®.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • CONSTRUCTION16GA 304 Type Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBER3TCBV-2460
    • TOP CONSTRUCTION16 Gauge 304 Stainless Steel Square Edge
    • BRANDAero Manufacturing
    • CAPACITY CUBIC FEET8
    • BACKSPLASH HEIGHT INCHES4
    • TUBE DIAMETER INCHES1-5/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.