Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Specialty Tables (1,981)
Remove
Work Table, 30"D Top W/Turned Up Edge At Rear, 72"W, W/Adjustable Undershelf, S/S Frames
Remove

      Items
Work Table, 30"D Top W/Turned Up Edge At Rear, 72"W, W/Adjustable Undershelf, S/S Frames Work Table, 30"D Top W/Turned Up Edge At Rear, 72"W, W/Adjustable Undershelf, S/S Frames


Work Table, 30"D Top W/Turned Up Edge At Rear, 72"W, W/Adjustable Undershelf, S/S Frames
Work Table, 30"D Top W/Turned Up Edge At Rear, 72"W, W/Adjustable Undershelf, S/S Frames
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB579803
List Price $1,308.00    Save 54%
Price: $599.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Work Table, 30" D Top, 24" Width, Adjustable Undershelf, Galvanized Frame & Shelf, 14 Gauge

Features:

  • Work Table
  • 30" Wide Top With Turned Up Edge At Rear
  • 72" Long
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • 1-1/2" Rear Splash
  • S/S Bullet Feet
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 35-1/2
CAPACITY 420
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
BACK SPLASH 1.5
STAINLESS SERIES 16 Gauge
TOP SERIES 304
COLOR Silver
LEGS No
UNDERSHELVES 72X30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stainless Steel Countertop 30"W x 24"D

Stainless Steel Countertop 30"W x 24"D

From $380.95
More Info
Add to Cart
Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

From $425.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)